Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WP6210060

Millipore

High Output Pump, 100 V/50–60 Hz

Synonym(s):

High Output Pump

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,620.00

$1,620.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$1,620.00

About This Item

UNSPSC Code:
41105101
eCl@ss:
32012303
NACRES:
NB.24

$1,620.00


Please contact Customer Service for Availability

AC/DC input

100 V, 50–60 Hz

shipped in

ambient

General description

Overview

The High Output Pump features a piston-driven design for greater power.
The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents.

Both pumps come with 70 cm of 1/4" tubing and a Millex FA50 filter for in-line moisture protection. Both are UL listed and CE marked.

The High Output and Chemical Duty pumps can support high flow rates to decrease process filtration time. The High Output Pump features a piston-driven design for greater power. The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents. Both pumps come with 70 cm of 1/4 in. tubing and a Millex-FA50 filter for in-line moisture protection. Both are UL-listed and CE-marked.

Features & Benefits
  • High flow rates decrease filtration process time
  • Optional chemical-resistant internal components for compatibility with corrosive vapors
  • Portable design allows for easy sharing between workstations


Applications

Vacuum Source for Filter Holders, Manifolds, and Devices, including Samplicity Filtration System, SNAP i.d. 2.0 System, MultiscreenHTS Filtration Manifold, and Stericup Filters

For more information visit the EMDMillipore Vacuum Hardware site.
Overview
The High Output Pump features a piston-driven design for greater power.
The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents.

Both pumps come with 70 cm of 1/4" tubing and a Millex FA50 filter for in-line moisture protection. Both are UL listed and CE marked.

The High Output and Chemical Duty pumps can support high flow rates to decrease process filtration time. The High Output Pump features a piston-driven design for greater power. The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents. Both pumps come with 70 cm of 1/4 in. tubing and a Millex-FA50 filter for in-line moisture protection. Both are UL-listed and CE-marked.

Features & Benefits
- High flow rates decrease filtration process time
- Optional chemical-resistant internal components for compatibility with corrosive vapors
- Portable design allows for easy sharing between workstations

Applications
Vacuum Source for Filter Holders, Manifolds, and Devices, including Samplicity Filtration System, SNAP i.d. 2.0 System, MultiscreenHTS Filtration Manifold, and Stericup Filters

Principle

Vacuum

Legal Information

Millex is a trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is product WP6210060 CE Approved?

    1 answer
    1. Yes, the Millex High Output and Chemical Duty pumps are CE approved.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service