Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.
TANKMPK03
Vent Filter
Prevents contamination of pure water stored in 6/10 L internal storage tanks
Synonym(s):
Vent Filter for Internal Tank
Select a Size
About This Item
Recommended Products
Quality Level
packaging
pkg of 2 units
H
3 cm (1.2 in.)
pore size
1 μm pore size
compatibility
for use with Direct-Q® UV
for use with Direct-Q®
for use with RiOs-DI® UV
for use with RiOs-DI®
for use with RiOs-DI® Clinical
for use with RiOs™
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
As the reservoir is emptied of water, air entering the reservoir is filtered through the vent filter. It′s important that the reservoir is airtight by securing the lid, and that the check valve on the Overflow Tubing is installed. This forces air to only go through the vent filter, which significantly reduces atmospheric contamination entering the reservoir.
For use with Direct-Q®, Direct-Q® UV, RiOs™, RiOs-DI®, RiOs-DI® UV and RiOs-DI® Clinical water purification systems.
Application
Features and Benefits
Other Notes
- Organism Retention: Microorganisms
- Mode of Action: Filtering
- Application: General laboratory analysis
- Intended Use: Air purification
- Instructions for Use: This item provides water filtered through 0.65 μm membranes. Refer to the system equipment user guide section "Using the System" (provided with the system).
- Storage Statement: Store in a dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What are the storage conditions for this product?
1 answer-
Helpful?
-
-
How are consumables changed?
1 answer-
To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.
Helpful?
-
-
How can I know which consumables can be used with my system?
1 answer-
To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.
Helpful?
-
-
How can I know which consumables can be used with my system?
1 answer-
To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.
Helpful?
-
-
What steps are you taking towards improved sustainability?
1 answer-
Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.
Helpful?
-
-
Can I arrange to have my consumables automatically ordered and delivered once a year?
1 answer-
It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).
Helpful?
-
-
Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?
1 answer-
Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.
Helpful?
-
-
Can consumables be opened and refilled?
1 answer-
Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.
Helpful?
-
-
How frequently do the various consumables need to be changed?
1 answer-
The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.
Helpful?
-
-
What is the consumables delivery time?
1 answer-
Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service