Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

SAMPLCR04

Millipore

Millex Samplicity® Filter

PTFE membrane, pore size 0.45 μm, diam. 25 mm, non-sterile, hydrophilic

Synonym(s):

0.45 μm PTFE syringe filter, Millex-LCR syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PTFE membrane
high-density polyethylene

sterility

non-sterile

product line

Millex

feature

hydrophilic

manufacturer/tradename

Samplicity®

parameter

0.3 mL min. working volume

technique(s)

HPLC: suitable
analytical sample preparation: suitable

diam.

25 mm

volume

1.7 mL

pore size

0.45 μm pore size

fitting

inlet funnel (Easy loading)
outlet tip (for smooth transfer to HPLC vials)

shipped in

ambient

General description

Filter Code: LCR
SAMP2LCRK replaces SAMPLCR04

Overview of Millex Samplicity® Filters for the Samplicity® G2 System

  • Samplicity® G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials
  • Filtration for HPLC sample prep without syringes
  • Millex Samplicity® Filters provide integrated funnels and filters for easiest sample loading

Packaging

non sterile

Specifications

For general laboratory use only

Legal Information

MILLEX SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany
SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service