Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SAMP2LCRB

Millipore

Millex filter for the Samplicity® G2 System

PTFE, pore size 0.45 μm, diam. 33 mm, non-sterile, hydrophilic

Synonym(s):

0.45 μm PTFE syringe filter, Millex-LCR syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PTFE membrane
polypropylene housing

sterility

non-sterile

product line

Millex
Samplicity®

feature

holdup volume≤ 80 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex
Samplicity®

parameter

45 °C max. temp.
8.6 bar max. inlet pressure (125 psi)

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

diam.

33 mm

filtration area

4.5 cm2

volume

1.7 mL

color

light blue

pore size

0.45 μm

input

sample type organic solution(s)
sample type aqueous solution(s)

bubble point

≥2.9 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet connection
female Luer-Lok® inlet fitting
male Luer outlet slip

shipped in

ambient

General description

SAMP2LCRB: 250 per pack

Overview of Millex Filters for the Samplicity G2 System
• Samplicity G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials
• Millex Filters for the Samplicity G2 System provide adaptor funnels and Millex 33 mm filters
• Samplicity G2 System has lower ergonomic impact than manual syringe filtration
• Available in 0.20 µm and 0.45 µm pore sizes with hydrophilic PTFE, Durapore PVDF, Millipore Express PLUS PES, or nylon membranes

Applications:
HPLC; Filtration of viscous or particulate laden samples for HPLC

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany
SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service