Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

SLVVR33RS

Millipore

Millex® PVDF syringe filter

pore size 0.1 μm, diam. 33 mm, sterile, hydrophilic

Synonym(s):

0.1 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-VV syringe filter, disposable syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
pore size:
0.1 μm
H:
27 mm
diam.:
33 mm
volume:
100 mL
sterility:
γ-irradiated
sterile
material:
PVDF membrane
modified acrylic housing
packaging:
pk of 50

material

PVDF membrane
modified acrylic housing

Quality Level

description

Female Luer-Lok/Male Luer slip

sterility

γ-irradiated
sterile

product line

Millex®

feature

hydrophilic
Research Use Only (RUO)

packaging

pk of 50

manufacturer/tradename

Millex® SLVVR33RS

parameter

≥25 mL/min water flow rate at 30 psi
10.34 bar max. inlet pressure (150 psi)
45 °C max. temp.

technique(s)

low protein-binding filtration: suitable
sterile filtration: suitable

H

27 mm

diam.

33 mm

volume

100 mL

color

yellow

matrix

Durapore®

pore size

0.1 μm

input

aqueous solution(s)
tissue culture medium

bubble point

≥73 psi, water

fitting

female Luer-Lok® inlet fitting
male Luer outlet slip

General description

Millex® sterile syringe filters are ideal for sterilizing organic solvents, aqueous solutions or air/gas. Many sample preparation methods specify Millex filters because of their unsurpassed quality and consistency. Millex filters not only feature minimal hold-up volume and faster flow rates, but they also withstand higher operating pressures and are chemically compatible with a range of samples and solvents to minimize leaching of extractable impurities. Millex filters are produced in a controlled, automated environment with the highest quality standards. Sterile devices come with a certificate of quality, with select devices marked for medical applications.

Application

A 33 mm diameter sterile syringe filter with a 0.1 μm pore size hydrophilic PVDF membrane. Comes in a pack of 50
Sterilization of tissue culture media, protein solutions or aqueous solutionsUltra-Low Protein Binding

Features and Benefits

Features & Benefits:
  • Tailored to a variety of applications based on membrane type, housing and validation rating
  • Specialized filter units to protect hemodialysis transducers from blood and moisture and for vacuum line protection
  • Low extractables and low absorption membranes for minimum sample losses
  • Faster flow rates and higher operating pressures for high performance needs


Sterilization of Aqueous Solutions, Organic Solvents and Gases, Filtration of High Value Protein or Small Molecule Components

Other Notes

Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: Sterile Filtration
  • Intended Use: Sterilization of small volumes of aqueous solutions
  • Instructions for Use: Please refer to Instructions for Use section of Millex® syringe filter user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

This item is a direct replacement for SLVV033RS and SLVVM33RS in countries where restricted.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service