Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MPSL06CL1

Millipore

Durapore® 5.0 µm, Millipak® Capsule

sterile, Millipak® 60, filtration area 300 cm2, matrix Durapore®

Synonym(s):

Millipak-60 Filling Machine Filter Unit 5.0 μm 1-1/2 in. TC-1/4 in.HB

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$219.00

$219.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$219.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

$219.00


Please contact Customer Service for Availability

material

PVDF membrane
PVDF vent cap
polycarbonate
polycarbonate support

Quality Level

sterility

irradiated
sterile

product line

Millipak® 60

feature

hydrophilic

manufacturer/tradename

Millipak®

parameter

0.35 bar max. differential pressure (5 psid) at 123 °C (Forward)
0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
30 L process volume
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
5.2 bar max. inlet pressure (75 psi) at 25 °C
7.6 L/min flow rate at 700 mbar (ΔP)

technique(s)

prefiltration: suitable

filtration area

300 cm2

inlet connection diam.

1-1/2 in.

outlet connection diam.

1/4 in.

impurities

≤0.5 EU/mL (LAL test, Aqueous extraction)
<0.5  EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Durapore®

pore size

5.0 μm pore size

bubble point

≥138 mbar (2 psig), air with water at 23 °C

fitting

inlet sanitary flange
outlet hose barb
(38 mm (1 1/2 in.) Sanitary Flange Inlet and Outlet)

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule
Number of stacked discs: 60 discs

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Preparation Note

Sterilization Method
3 autoclave cycles of 90 min @ 123 °C; not in-line steam sterilizable
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥200 mL

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service