Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SI1M142A7

Millipore

Durapore® 0.22 µm, Millipak® Capsule

Millipak® 20

Synonym(s):

MPGL02GH2 Non Sterile

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$159.00

$159.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$159.00

About This Item

UNSPSC Code:
23151806

$159.00


Please contact Customer Service for Availability

material

PVDF
PVDF vent cap
polycarbonate
polycarbonate support

Quality Level

sterility

irradiated
sterile

product line

Millipak® 20

feature

hydrophilic

manufacturer/tradename

Millipak®

parameter

0.35 bar max. differential pressure (5 psid) at 123 °C (Forward)
0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
1.5 L/min flow rate at 1.75 bar (ΔP

ΔP)

1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
10 L process volume
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
5.2 bar max. inlet pressure (75 psi) at 25 °C

technique(s)

sterile filtration: suitable

L

9.4 cm

diam.

6.9 cm (2.7 in.)

filtration area

100 cm2

inlet connection diam.

1/4 in.

outlet connection diam.

1/4 in.

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

matrix

Durapore®

pore size

0.22 μm

bubble point

≥3450 mbar (50 psig), air with water at 23 °C

fitting

inlet hose barb
outlet hose barb
(14 mm (9/16 in.) Hose Barb Inlet and Outlet)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule
Number of stacked discs: 20 discs

Preparation Note

Sterilization Method
3 autoclave cycles of 90 min @ 123 °C; not in-line steam sterilizable

Analysis Note

Bacterial Retention
Quantitative retention of 107 CFU/cm2Brevundimonas diminuta (ATCC® 19146) per ASTM F838-83 methodology
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥200 mL

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

ATCC is a registered trademark of American Type Culture Collection
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service