Skip to Content
MilliporeSigma
All Photos(1)

Documents

M04G-02-5PK

Millipore

CellASIC ONIX gradient plate for mammalian cells (4 chamber)

The M04 gradient plates enable continuous perfusion culture for live cell analysis. Laminar flow provides rapid & uniform solution exchange for maximum cell health. The glass coverslide bottom surface ensures the highest resolution optical viewing.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104923
eCl@ss:
32011202
NACRES:
NB.22

material

PMMA
glass
polycarbonate
polydimethylsiloxane (PDMS)

manufacturer/tradename

CellASIC® ONIX

W × L × H

85.48 mm × 127.76 mm × 14.35 mm

compatibility

for use with cells sized up to 25.0 μm

General description

Device Configuration: 4 chamber

Application

Research Category
Cell Culture

Legal Information

CELLASIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Convert your microscope to a live cell imaging system – the CellASIC® ONIX2 system allows precise manipulation of the cell culture environment for dynamic live cell imaging and analysis using mammalian, yeast, and bacterial cells.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service