Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

LSWP09025

Millipore

PTFE Membrane Filter, 5.0 μm Pore Size

Mitex, filter diam. 90 mm, hydrophobic

Synonym(s):

Mitex Membrane Filter

Sign Into View Organizational & Contract Pricing

Select a Size

25 FILTERS
$625.00

$625.00


Please contact Customer Service for Availability


Select a Size

Change View
25 FILTERS
$625.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$625.00


Please contact Customer Service for Availability

material

PTFE membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore
Mitex

parameter

260 °C max. temp.
70 mL/min-cm2 water flow rate
9 L/min-cm2 air flow rate

diam.

90 mm

filter diam.

90 mm

thickness

170 μm

matrix

Mitex

pore size

5.0 μm pore size
60 % porosity

bubble point

≥0.06 bar, ethanol at 23 °C

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

Application

  • Clarifying acids, bases and cryogenic fluids
  • Clarifying propellants
  • Isolating RNA
  • Air monitoring

Legal Information

Mitex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service