1.52026
Chromolith® NH2 (monolithic) HPLC Columns
L × I.D. 25 mm x 4.6 mm HPLC Column
Synonym(s):
Chromolith® Flash NH2 25-4.6 HPLC column
Select a Size
$811.00
Select a Size
About This Item
$811.00
Recommended Products
Product Name
Chromolith® NH2, L × I.D. 25 mm x 4.6 mm HPLC column
material
PEEK column
Quality Level
Agency
suitable for USP L8
product line
Chromolith®
feature
endcapped: no
packaging
1 ea of
extent of labeling
5% Carbon loading
parameter
200 bar pressure
45 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
2.5 cm × 4.6 mm
matrix
monolithic silica
matrix active group
NH2 bonding phase
pore size
13 nm mesoporosity
2 μm macroporosity
operating pH range
2-7.5
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
General description
Chromolith® NH2 columns have macropores with 2 μm diameter, giving a column efficiency exceeding 80,000 plates/meter. The mesopores are 13 nm (130 Å). Chromolith® NH2 columns fall under the USP L8 Classification. The column efficiency is comparable to a 5 μm particle size fully porous particulate column. Chromolith® NH2 columns are suitable for LC-MS applications.
The column dimension of 25 mm length and 4.6 mm I.D. is the best choice for rapid separations on any HPLC System.
The revolutionary, monolithic silica with its unique combination of macropores and mesopores enables:
—Rapid separations at very low column back-pressure
—High matrix tolerance, allowing time and cost savings with simplified workflows
—Cost-savings due to extended column lifetimes
—Connection of columns, flow gradients and the use of mobile phases with higher viscosity
The recommended Guard-columns are:
Chromolith® NH2 5-4.6 guard cartridges (3 pieces) [1.52030] with the Chromolith® Guard Cartridge Holder 5 mm x 4.6 mm [1.52032]
The Chromolith® column coupler can be used to significantly increase the separation efficiency of Chromolith® columns by coupling several columns in series (up to 100,000 plates/per column). [1.51467]
Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns
All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument
Analysis Note
Performance (2-nitroanisol)
Tailing (USP): 0.85 - 1.35 %
Theoretical Plates (N/m) (Cytosine): ≥ 75000
Capacity factor (Cytosine): ≥ 1.0
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service