Skip to Content
MilliporeSigma
All Photos(1)

Documents

1.51236

Supelco

Stainless steel HPLC capillaries

(flexible) i.d. 0.2 mm, e.d. 0.5 mm, length 1000 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115720
NACRES:
SB.52

product name

Stainless steel capillaries (flexible) i.d. 0.2 mm, e.d. 0.5 mm, length 1000 mm,

technique(s)

HPLC: suitable

Quality Level

storage temp.

no temp limit

General description

The package contains: 3 Stainless steel capillaries (o.d. 0.5 mm, i.d. 0.20 mm) of 1000 mm length.

Analysis Note

visual control: passes test

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service