Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.07746

Supelco

Silicone grease

Synonym(s):

Silicone lubricant

Sign Into View Organizational & Contract Pricing

Select a Size

100 G
$128.00

$128.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 G
$128.00

About This Item

UNSPSC Code:
41122409
NACRES:
NB.51

$128.00


Please contact Customer Service for Availability

Request a Bulk Order

vapor pressure

0.1 hPa ( 20 °C)

Quality Level

autoignition temp.

>400 °C

transition temp

flash point >300 °C

density

1 g/cm3 at 20 °C

storage temp.

no temp limit

Application


  • Effect of silicone grease on diffusion of fluoride.: This study, conducted by Taves DR and published in *Analytical Chemistry*, explores the impact of silicone grease on the diffusion process of fluoride ions. The research demonstrates how silicone grease affects the analytical measurements and offers insights into improving the accuracy of fluoride detection in various chemical analyses (Taves, 1968).

Analysis Note

Solubility: passes test
penetration in rest: about 240 - 260 mpr

Storage Class Code

11 - Combustible Solids

WGK

WGK 2

Flash Point(F)

572.0 °F

Flash Point(C)

> 300 °C


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service