Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742446

Incu-Shaker Mini CO2 with non-slip rubber mat

AC/DC input 230 V AC, EuroPlug

Synonym(s):

CO2 incubated shaker

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$15,350.00

$15,350.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$15,350.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

$15,350.00


Please contact Customer Service for Availability

material

316 stainless steel chamber

feature

accuracy± 0.5 °C
incremental 1 rpm
temperature uniformity± 0.5 °C
timer 1 min. to 48 hours (or continuous)

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific H3501-E

parameter

30 rpm speed (300 rpm)
Ambien +5 °C temp. range (60 °C)
±0.1 °C temp. stability

chamber size

13.2 in. (33.5 cm) × 10.25 in. (26 cm) × 15.4 in. (39.2 cm)

chamber volume

46 L

platform size

9.5 in. (23.5 cm) × 11.5 in. (29 cm)

size

16.5 in. (42 cm) × 18.3 in. (46.5 cm) × 21.8 in. (55.3 cm), exterior

weight

90 lb (40.1 kg)

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for the culturing of non-adherent cells, the Incu-Shaker CO2 Mini combines a precision CO2 incubation chamber with an intergal orbital shaker, providing the optimum conditions for suspension cell culture.

With our unique and proprietary heat distribution technology, the incubator provides the highest levels of temperature accuracy with minimal fluctuation (within 0.1°C). The six-side heating system in combination with a low speed internal fan uniformly spreads air throughout the stainless steel chamber (without air exchange from the external environment). For applications requiring solely gravity convection, this internal fan can be disabled,
significantly reducing the concern of sample to sample contamination.
A beltless motor drive provides a horizontally circular shaking motion at a consistent 19mm orbit. The included platform (9.5 x 11.5 in.) can be used for low speed shaking of a variety of laboratory vessels, including Erlenmeyer
flasks, culture plates and media bottles. For high speed mixing, a patented MAGic Clamp platform is available that allows for magnetic attachment of flask clamps and tube racks.

Max Capacity:
50ml flasks = 20
125ml flasks = 12
250ml flasks = 8
500ml flasks = 5
1000ml flasks = 4
microplates = 4
15 ml tubes = 64
50 ml tubes = 30

Legal Information

Incu-Shaker is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service