Skip to Content
MilliporeSigma
All Photos(1)

Documents

BMSH2012

Benchmark Incu-Shaker 10LR Refrigerated Shaking Incubator with nonslip rubber mat

AC/DC input 115 V

Synonym(s):

shaker, incubator, incubated shaker, magic clamp, culture

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
NACRES:
NB.73

manufacturer/tradename

Benchmark Scientific H2012

parameter

temp. range at Ambient -15 to 60 °C
30-300 rpm speed

W × L × H

45 cm × 45 cm × 40 cm, Internal dimensions

plate W × L

45 cm × 45 cm

Looking for similar products? Visit Product Comparison Guide

General description

Incu-Shaker 10LR is a heavyduty performer, designed forheavy workloads and continuous use. Its outstanding temperature accuracy anduniformity are supported by proprietary heat distribution technology thatensures that temperatures are precisely maintained throughout the chamber.Inconsistencies due to stratification are reduced to negligible levels and the selectedtemperature is precisely maintained within 0.25%, even in the corners. Theexpanded temperature range, down to 15 degrees below ambient, allows for abroad range of applications.

Application

Incubated shaking of various samples

Legal Information

Incu-Shaker is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service