Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742423

Tuberoller, with 5 rollers

with 5 rollers, AC/DC input 110 V AC, US 3-pin plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,610.00

$1,610.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$1,610.00

About This Item

UNSPSC Code:
41103811

$1,610.00


Please contact Customer Service for Availability

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific R3005

parameter

38 rpm speed (fixed)
4-40 °C temp. range (39.2 to 104 F)

size

18 in. × 7 in. × 3.5 in.

capacity

(8mm to 200mm diameter tubes/bottles)

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark TubeRollers are designed for the gentle, thorough mizing of a variety of containers, includeing Vacutainers, bottles, test tubes, centrifuge tubes and roller bottles. Both models (5 roller and 10 roller) operate at a constant 38 rpm, chosen as the optimum speed fo rthe broadest range of mixing requirements.

As the roller mechanism rotates through each complete revolution, the right side of each roller is gently elevated about 0.5 in (13mm) and returns to the horizontal starting position. This additional, gentle up/down motion provides a "wave" effect and guarantees that the entire sample is subjucted to complete, thorough mixing, end to end. This built in tilt feature provides a level of homogeneous mizing uniformity that can not be matched by any stationary roller apparatus.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service