Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BMSR5010EUK

Sigma-Aldrich

Rotating Mixer with rotisseries

for 1.5/2.0, 15 and 50 ml tubes, AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,670.00

$1,670.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$1,670.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.61

$1,670.00


Please contact Customer Service for Availability

feature

positions< 48 (number)

manufacturer/tradename

Benchmark Scientific R5010-E-UK

parameter

1 rpm speed (40 rpm)

W × L × H

21 cm × 27 cm × 32 cm

Looking for similar products? Visit Product Comparison Guide

General description

  • Adjustable speed and tilt angle
  • Reversing mode, for more intense mixing
  • Cold room and incubator safe
  • Includes 3 rotisseries for all common tube sizes (12 x 50 ml, 20 x 15 ml, 48 x 1.5/2.0 ml)


The Benchmark Rotating Mixer provides gentle to vigorous mixing of laboratory samples up to 50ml. With adjustable speed control and tilt angle, the Rotating Mixer is ideal for a variety of applications, from mixing blood samples to the preparation of homogenous dispersions.

Three rotisserie tube holders are included for mixing all common laboratory sample tubes and each individual tube holder is designed to provide a secure grip, preventing any "wobble" or loosening during mixing at high speeds.

For more intense mixing, a unique reversing mode is available. In reversing mode, the mixer rotates for up to 360° then stops and rotates in the reverse direction. This back and forth motion occurs repeatedly until the set time has expired.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Regading this product below. Can you tell me if it would safely hold glass tubes that are 13 mm in diameter and 100mm long? Also we get this with AU plug?

    1 answer
    1. Unfortunately, there is not an AU plug option available. The rotisserie included with the product is capable of holding 15 mL tubes and has an allowable diameter of 15 mm and a length of 200 mm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service