Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z693448

2mag accuMIX portable magnetic stirrer

Synonym(s):

laboratory stirrers, magnetic stir plates, magnetic stirrers, stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

AC/DC input

100/240 V, universal plug set

material

stainless steel plate

feature

CE compliant
3,000 mL stirring capacity
Supplied with 8 high performance rechargeable batteries (Mignon/AA), universal charging/power supply device, battery charging station and 12 V adapter cable.

packaging

pack of 1 ea

manufacturer/tradename

2mag 30401

parameter

100-1600 rpm speed

plate size × W × L

× 215 mm × 130 mm, no of position= 15

General description

2mag accuMIX portable magnetic stirrer is 100% maintenance-free and wear-free using the inductive 2mag-Magnetic-Drive concept for mixing of solutions, speed range from 120 up to 1,600 rpm, jerk-free stirring even at low speeds, two-step power setting for high power with regard to large and viscous stirring amounts and reduced power for battery-saving long-term operation.

Constructed for battery or mains operation, supplied with 8 commercially available high performance rechargeable batteries (Mignon/AA), universal charging/power supply device, intelligent battery charging station and 12 V adapter cable for the operation at car sockets respectively cigarette lighter.

  • Battery operation
  • Mobile use
  • Robust and durable
  • Stirs up to 3,000 mL

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service