Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z742343

2MAG MIXdrive 1 XL single point stirrers up to 40 L

for use with external control unit

Synonym(s):

induction plate, induction stirrer, laboratory stirrers, magnetic stir plates, magnetic stirrers, stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

AC/DC input

24 V

material

stainless steel

feature

positions 1

packaging

pack of 1 ea

manufacturer/tradename

2mag 40601

parameter

5-150 °C temp. limit (at 95% humidity)
70-2000 rpm speed

W × D × H

225 mm × 225 mm × 38 mm

capacity

1-40 L

plate size × W × L

× 225 mm × 225 mm

weight

3.4 kg

General description

Ultra flat, compact and strong magnetic stirrer, up to 40 litres
stirring volume, also suitable for highly viscous media,
temperature resistant up to +150 C.

Maintenance-free 2mag-motor-drive with large speed range
from 70 up to 2,000 rpm, IP66, temperature resistant up
to +150 C, designed for use in ovens, extremely robust
construction and performance, easy to clean and firm,
very strong magnetic coupling by SmCo-magnets, therefore
predestined for magnetic power transmission over wide
distances or for thick vessel bottoms.

The stirring system MIXdrive 1 XL with the control unit
MIXcontrol XL is equipped as standard with mixWATCH.

Other Notes

Please order control unit separately!

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service