Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z690309

Welch® DuoSeal® vacuum pump

model 1405, pumping speed 60 L/min, AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105102
NACRES:
NB.79

feature

CE compliant
gas ballast

manufacturer/tradename

Welch 1405C-02

parameter

60 L/min pumping speed

Looking for similar products? Visit Product Comparison Guide

General description

DuoSeal high vacuum pumps are effective for drying using large vacuum manifolds, and are ideal for vacuum distillations, concentrating, drying, and degassing applications. The <0.001 torr ultimate pressure results in superior drying performance for the most difficult samples. Belt-drive pumps are known for their durability. Low pump rpm reduces wear and minimizes temperature to reduce oil degradation. The large oil capacity dilutes contaminants for extended service life.

Required but not included - exhaust filter catalog number Z412163.

Model 1400 specifications:
Pumping speed: 0.9 cfm (25 L/min)
Max. vacuum: 1 × 10-4 torr
Oil capacity: 0.62 qt (0.59 L)
Tubing needed: I.D. 7/16 in.
Exhaust and intake thread type: 3/4 -20
Rpm: 580
Dimensions: L × W × H, 17.8 × 9 × 12.61 in. (45.1 × 22.9 × 32.1 cm)
Weight: 58 lb (26 kg)

Model 1405 specifications:
Pumping speed: 2.1 cfm (60 L/min)
Max. vacuum: 3 × 10-4 torr
Oil capacity: 0.43 qt (0.41 L)
Tubing needed: I.D. 7/16 in.
Exhaust and intake thread type: 3/4 -20
Rpm: 525
Dimensions: L × W × H, 5 × 13 × 18 in. (38 × 33 × 46.8 cm)
Weight: 93 lb (42 kg)

Legal Information

DuoSeal is a registered trademark of Gardner Denver Thomas, Inc.
Welch is a registered trademark of Gardner Denver Thomas, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service