Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z675644

Stuart heating mantles

250 mL flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102406
NACRES:
NB.76

AC/DC input

240 V

material

aluminum

feature

CE compliant

manufacturer/tradename

Stuart HM250C

parameter

0-450 °C temp. range

diam. × H

205 mm × 185 mm

Looking for similar products? Visit Product Comparison Guide

General description

A range of economically priced heating mantles for round bottom flasks from 50 mL to 2 litres. Efficient insulation inside the mantles results in very low outer case temperatures. The plastic casing is tough, lightweight and fire resistant.

Temperature is controllable up to a maximum of 450°C. All mantles are earthed for added safety.

  • Fire resistant casing with stable base
  • Low outer case temperatures
  • Earthed element in case of flask breakage
  • Maximum temperature 450°C

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service