Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z620246

DURAN culture tubes

H × diam. 100 mm × 12 mm

Synonym(s):

261351155

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.22
Pricing and availability is not currently available.

material

borosilicate glass tube
round bottom
screw top cap
screw top neck
transparent tube

sterility

non-sterile

feature

neck thread external thread
DIN thread 14

packaging

pack of 50 ea

manufacturer/tradename

DURAN® 261351155

H × diam.

100 mm × 12 mm

capacity

6 mL

Looking for similar products? Visit Product Comparison Guide

General description

DURAN® culture tubes consist of a red polybutylene terephthalate (PBT) crew cap with a polytetrafluoroethylene (PTFE)-faced sealing wad. It is used for the cultivation of microorganisms.
Made from Duran® borosilicate glass. Includes screw caps.

Features and Benefits

  • Autoclavable
  • Glass Type I / neutral glass as per USP, EP, and JP.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service