Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z562947

Plas-Labs multi-station Nitrogen dry-box glove box

AC/DC input 120 V AC

Synonym(s):

humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$32,650.00

$32,650.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$32,650.00

About This Item

UNSPSC Code:
41103406

$32,650.00


Please contact Customer Service for Availability

grade

CE Compliant

description

US plug

manufacturer/tradename

Plas-Labs 850-NBB

H × W × D

28 in. × 60 in. × 38 in., inside dimensions
42 in. × 76 in. × 47 in., outside dimensions

weight

300 lb

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Plas-Labs nitrogen multi-station glove box is a completely enclosed chamber which is ideal for working in a preferred atmosphere. Inert gases like Argon, Nitrogen, and Plasma are easily maintained. It is compact, portable, and lightweight. The design makes is easily moveable from lab to lab.

  • Clear, one piece unit with molded base section
  • Adjustable SS clamps compensate for wear
  • Two pairs of gloves ports for two or more operators working intandem.
  • 8 in. O.D. ports with ambidextrous Hypalon® gloves with SS O-rings
  • Transparent transfer chamber (12 L × 11 in. i.d.) with adjustable vacuum gauge
  • Gas-drying train with DesiSphere desiccating canisters, self-sealing quick-disconnects enable change of drying train without disturbing internal atmosphere
  • Two vacuum/pressure pumps - one for transfer chamber, one for drying train to speed purging.
  • Fluorescent light system with illuminated controls
  • Self-sealing quick disconnects enable the operator to change the drying train without disturbing the internal atmosphere.

Legal Information

Hypalon is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service