Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z285285

Sigma-Aldrich

Glas-Col® Series TM hemispherical heating mantle

AC/DC input 110 V AC, for flask size, 2000 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$594.00

$594.00


Estimated to ship onMay 21, 2025Details



Select a Size

Change View
1 EA
$594.00

About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

$594.00


Estimated to ship onMay 21, 2025Details


AC/DC input

110 V (AC)

material

fabric

feature

CE compliant 230 V versions
CSA approved 110 V versions
for flask size 2000 mL

manufacturer/tradename

Glas-Col 100B-TM110

availability

not available in EU

parameter

0-450 °C temp. range

output

500 W

Looking for similar products? Visit Product Comparison Guide

General description

Series TM mantles have an aluminum exterior for extreme durability.
  • Interior made from flexible fabrics
  • Maximum 450°C internal operating temperature

All mantles include a 4ft, 3-wire cord and locking connector. A temperature controller is required for operation. The mantle covers the bottom half of single and multi-neck flasks allowing for full view of contents.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service