Z285277
Glas-Col® Series TM hemispherical heating mantle
AC/DC input 110 V AC, for flask size, 1000 mL
Select a Size
$571.00
Select a Size
About This Item
$571.00
Recommended Products
AC/DC input
110 V (AC)
material
fabric
feature
CE compliant 230 V versions
CSA approved 110 V versions
for flask size 1000 mL
manufacturer/tradename
Glas-Col 100B-TM108
availability
not available in EU
parameter
0-450 °C temp. range
output
380 W
Looking for similar products? Visit Product Comparison Guide
General description
- Interior made from flexible fabrics
- Maximum 450°C internal operating temperature
All mantles include a 4ft, 3-wire cord and locking connector. A temperature controller is required for operation. The mantle covers the bottom half of single and multi-neck flasks allowing for full view of contents.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service