Z240427
Whatman® qualitative filter paper, Grade 3
circles, diam. 90 mm, pack of 100
About This Item
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1003-090
Whatman Article No. 28413986 (US reference)
parameter
0.40 psi wet burst
325 sec/100 mL speed (Herzberg)
diam.
90 mm
thickness
390 μm
ash
≤0.06%
pore size
6 μm (Particle retention)
basis weight
185 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Grade 3: 6 µm
Double the thickness of Grade 1 with still finer particle retention and excellent loading capacity; more precipitate can be held without clogging. The extra thickness gives increased wet strength and makes this grade highly suitable for use in Büchner funnels. The high absorbency is particularly valuable when the paper is used as a sample carrier. This filter is also available in the FilterCup. This is a convenient, disposable 70 mm filter funnel with a 250 ml capacity molded from polypropylene with an integral, heat bonded filter (catalog number 1600-003).
Other Notes
The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.
Legal Information
replaced by
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service