Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA1003090

Whatman® qualitative filter paper, Grade 3

circles, diam. 90 mm, pack of 100

Synonym(s):

Z240427

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$38.10

$38.10


Available to ship onApril 28, 2025Details



Select a Size

Change View
100 EA
$38.10

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$38.10


Available to ship onApril 28, 2025Details


material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 1003-090
Whatman Article No. 28413986 (US reference)

parameter

0.40 psi wet burst
325 sec/100 mL speed (Herzberg)

diam.

90 mm

thickness

390 μm

ash

≤0.06%

pore size

6 μm (Particle retention)

basis weight

185 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Grade 3: 6 µm

Double the thickness of Grade 1 with still finer particle retention and excellent loading capacity; more precipitate can be held without clogging. The extra thickness gives increased wet strength and makes this grade highly suitable for use in Büchner funnels. The high absorbency is particularly valuable when the paper is used as a sample carrier. This filter is also available in the FilterCup. This is a convenient, disposable 70 mm filter funnel with a 250 ml capacity molded from polypropylene with an integral, heat bonded filter (catalog number 1600-003).

Features and Benefits

  • For use in büchner funnels.
  • Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service