Z154288
Ace Trubore® stirrer bearing
joint: ST/NS 19/22, fits shaft o.d., 10 mm
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
Recommended Products
Joint
joint: ST/NS19/22
feature
fits shaft o.d. 10 mm
lubricant cap: no
manufacturer/tradename
Ace Glass 803804
Looking for similar products? Visit Product Comparison Guide
General description
- Interchangeable bearings and shafts
- Low leak rate to 1mm Hg absolute when run unlubricated at speeds less than 100rpm
- Run unlubricated up to 500rpm for a limited time
- Run up to 2,000rpm when lubricated
Legal Information
Trubore is a registered trademark of Ace Glass, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service