Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

YY1301015

Millipore

Pressure Gauge, 0–7 bar

Accessories for filter holders for sample preparation.

Synonym(s):

Low-Range Pressure Gauge

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$300.00

$300.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$300.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

$300.00


Please contact Customer Service for Availability

material

316 stainless steel interior
polycarbonate window(s)

Quality Level

manufacturer/tradename

Integritest®

diam.

90 mm

fitting

1/4 in. male NPT inlet/outlet connection thread(s) (bottom connect)

compatibility

for use with PL-1 Cartridge Housings
for use with PS-1 Cartridge Housings

shipped in

ambient

General description

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.

Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.

Application

Accessories for filter holders for sample preparation.

Legal Information

INTEGRITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This is a User Guide Dispensing Pressure Vessel Fitting Kit from Millipore.

Questions

  1. What is the accuracy of YY1301015?

    1 answer
    1. The accuracy of YY1301015 is 2% at mid-scale.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service