Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA77073800

Whatman® 850-DS 8-channel filter plate

PVDF membrane, pore size 0.45 μm, pack of 50 ea

Synonym(s):

8-channel Filter Plate, 850-DS Filter Plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.24
Pricing and availability is not currently available.

material

PVDF membrane

packaging

pack of 50 ea

manufacturer/tradename

Cytiva

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Save time and eliminate errors associated with manual sampling. Use Whatman 850-DS 8-channel filter plates in your Agilent 850-DS Dissolution Sampling Station

Application

The filter plates are exclusively designed for use with the optional filter module on the Agilent 850-DS Dissolution Sampling Station to simplify filter replacement between timepoints. Reliable alignment of the liquid path increases productivity in two ways. One, by reducing the risk of jamming, and two, by reducing leaks that may occur with manual sampling or other dissolution sample preparation systems.

Features and Benefits

  • Automated processing: up to 8 samples simultaneously
  • Readily available: in a wide range of pore sizes and materials

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service