WHA3827-090
Whatman® glass microfiber filters, Grade 934-AH® RTU
for volatiles, diam. (90 mm), pre-weighed
Select a Size
$290.00
Select a Size
About This Item
$290.00
Recommended Products
description
basis weight, 64 g/m2
feature
Nominal Air Flow Rate: 3.7 s/100 ml/in²
Typical water flow rate: 341 ml/min
for volatiles
pre-weighed
parameter
<550 °C max. temp.
47 speed (filtration)
diam.
(90 mm)
thickness
435 μm
pore size
1.5 μm retention
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Our Whatman glass microfiber filter papers in grade 934-AH RTU have been pre-washed, dried (or ignited), cooled, desiccated and weighed, which eliminates the pre-treating steps that are otherwise required by the US EPA Laboratory Standard Method 2540 parts C, D, and E. These glass microfiber filter papers have fine particle retention of 1.5 µm at high flow rates to process heavy, turbid samples.
The pre-weighed glass microfiber filter papers are packaged with a barcoded aluminium pan noting the filter paper weight. The barcode from this pan can be used to find documentation of the filter weight on the Cytiva website. Each box of 934-AH RTU filter papers also has a barcode that can be used to download the weights of all filter papers from that box.
Application
Features and Benefits
- 934-AH RTU for Suspended and Dissolved Solids—pre-washed, dried, cooled, and weighed filters with certified mass loss between washing and drying steps of the lesser of less than 0.5 mg or 4% in accordance with US EPA Lab Standard Method 2540 parts C and D. (Most filters come weighed to four decimal places, however a version of the 47 mm glass microfiber filter can be measured to five decimal places if needed.)
- Ready-to-use for Volatiles—pre-washed, pre-weighed and pre-fired at 550°C aligned to US EPA Laboratory Standard Method 2540 parts C, D, and E.
- RTU Double Weigh—drying, cooling and filter paper weighing steps repeated twice for customers with the highest regulatory concern.
- Economy versions of 934-AH RTU dissolved, suspended, and volatiles testing filters are also available. These filter papers are pre-washed and dried but not weighed and do not come with barcodes.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service