Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

D003P1E01

Millipore

Clarigard® Cartridge Filter

pore size 3.0 μm, cartridge nominal length 10 in. (25 cm), Code P (double open end w/flat gaskets)

Synonym(s):

CLARIGARD CODE P EP 10"" 1/PK 0.3um NOM

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$163.00

$163.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$163.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

$163.00


Please contact Customer Service for Availability

material

EPDM rubber

Quality Level

feature

hydrophilic

manufacturer/tradename

Clarigard®
Clarigard®

cartridge nominal length

10 in. (25 cm)

pore size

3.0 μm nominal pore size
3.0 μm pore size

input

sample type liquid

cartridge code

Code P (double open end w/flat gaskets)

General description

Device Configuration: Cartridge

Other Notes

Directions for Use

  • Organism Retention: 99.99% retention
  • Mode of Action: Filtration (nominal)
  • Application: BioProcessing
  • Intended Use: Bioburden reduction
  • Instructions for Use: Please refer to the POLYGARD® and CLARIGARD® Cartridges user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service