WHA1961054
Whatman® glass microfiber membrane holder
Glass Reservoir, volume 300 mL, diam. 47 mm
Synonym(s):
Whatman filter, Whatman paper, Z741280, membrane filtration
Select a Size
$233.00
Select a Size
About This Item
$233.00
Recommended Products
feature
Glass Reservoir
packaging
pkg of 1 ea
manufacturer/tradename
Whatman 1961-054
Whatman Article No. 28418644 (US reference)
diam.
47 mm
volume
300 mL
capacity
300 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Vacuum type glass holders
Produced from borosilicate glass and available with a choice of support screen. Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
The sintered glass support is recommended for filtration and biological analysis. The 304 stainless steel support screen is suitable for use with proteinaceous solutions.
Polyester drain discs
For use with membrane hardware where extra support is needed for improved flow rate and throughput. The polyester drain disc is binder free and has a thickness of 100 μm. It provides a flat surface to eliminate filter tearing or rupturing. It is also used as a separator between membrane layers in serial stack filtration applications. This chemically inert support disc is available in a variety of diameters for use in a range of devices.
Applications
- General laboratory microfiltration
- Quality control and sterility testing
- Removal of particulates from HPLC solvents
- Tissue culture media filtration
Features and Benefits
- Suitable for aqueous and organic solvent filtration.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service