Skip to Content
MilliporeSigma
All Photos(1)

Documents

WHA1960009

Whatman® glass microfiber membrane holder

Glass Support, volume 1000 mL, diam. 90 mm

Synonym(s):

Whatman filter, Whatman paper, Z741256, membrane filtration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

feature

Glass Support

packaging

pkg of 1 ea

manufacturer/tradename

Whatman 1960-009
Whatman Article No. 28418639 (US reference)

diam.

90 mm

volume

1000 mL

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Whatman offers a choice of holders for use with membrane filters.
Vacuum type glass holders
Produced from borosilicate glass and available with a choice of support screen. Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
The sintered glass support is recommended for filtration and biological analysis. The 304 stainless steel support screen is suitable for use with proteinaceous solutions.

Polyester drain discs
For use with membrane hardware where extra support is needed for improved flow rate and throughput. The polyester drain disc is binder free and has a thickness of 100 μm. It provides a flat surface to eliminate filter tearing or rupturing. It is also used as a separator between membrane layers in serial stack filtration applications. This chemically inert support disc is available in a variety of diameters for use in a range of devices.

Applications
  • General laboratory microfiltration
  • Quality control and sterility testing
  • Removal of particulates from HPLC solvents
  • Tissue culture media filtration

Features and Benefits

  • Produced from borosilicate glass and available with a choice of support screen.
  • Suitable for aqueous and organic solvent filtration.
  • The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service