Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WHA1851865

Whatman® QM-A quartz filters

Sheets, 8 x 10 inches 25/pk

Synonym(s):

Z741094, glass fiber filters, quartz fiber filters

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$659.00

$659.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
$659.00

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

$659.00


Please contact Customer Service for Availability

material

quartz membrane
sheets

sterility

non-sterile

packaging

pack of 25

manufacturer/tradename

Whatman 1851-865
Whatman Article No. 28418554 (US reference)

W × L

8 in. × 10 in.

pore size

2.2 μm

suitability

suitable for (air sampling in acidic gases, stacks, flues and aerosols)

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s high-purity quartz microfiber filters are used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Filters are suitable for PM-10 sampling and analysis. Because of the low level of alkaline earth metals, "artifact" products of sulfates and nitrates (from SO₂ and NO₂) are virtually eliminated. High-purity quartz microfiber filters are therefore applicable for particulate monitoring and heavy metal analysis. QM-A quartz microfiber filters from Cytiva come in a wide range of circle diameters, as well as 25-piece sheets. QM-A sheets (1851-8866) are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
  • Grade: QM-A
  • Description: Quartz
  • Particle Retention in Liquid (μm): 2.2
  • Air Flow (s/100 mL/in²): 6.4
  • Typical Thickness (μm): 450
  • Basis Weight (g/m²): 85

Features and Benefits

  • Temperature resistant up to 800°C
  • Binder-free

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service