WHA10411205
Whatman® PFTE TE37 filter discs 1 μm pore size
white, hydrophobic, PP support ring, 50 ea, 25 mm diam
Synonym(s):
Whatman filters, Z612308, ptfe filter, whatman filter
About This Item
Recommended Products
product name
Whatman® PTFE membrane filters, TE 37 (circles), 1.0 μm, 25 mm, 50/pk
sterility
non-sterile
packaging
pack of 50
manufacturer/tradename
Whatman 10411205
Whatman Article No. 28415308 (US reference)
diam.
25 mm
pore size
1.0 μm pore size
suitability
suitable for (applications involving aggressive organic solvents, strong acids, and alkalis)
Looking for similar products? Visit Product Comparison Guide
General description
High chemical resistance and mechanical strength
One of the major applications for the PTFE membrane is the clarification of corrosives, solvents, and aggressive fluids. This includes the important requirement in HPLC analysis for sample filtration where any solid particles can cause permanent damage to the column. The 0.5 µm pore size is normally used. Air and gas sterilization make use of the hydrophobic characteristics of PTFE membrane filters and their ability to stop aqueous aerosols. Pore sizes of 0.2 µm and 0.5 µm are typically used. Sterile* venting of vacuum manifolds, fermentation vessels, and filtrate tanks and containers utilize PTFE 0.2 µm membranes.
Application
- Clarification of corrosives, solvents, and aggressive fluids
- HPLC
Features and Benefits
- The TE range features polypropylene support material for improved strength and handling
- Temperature resistant up to 120°C
- Can withstand aggressive solvents, liquids, and gases that damage other membranes
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service