Skip to Content
MilliporeSigma
All Photos(1)

Documents

SLW3460/02M

Pyrex® Centrifuge tubes

graduated, conical base, 15 mL

Synonym(s):

Pyrex, SciLabware 3460/02M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

conical base

feature

graduated

manufacturer/tradename

3460/02M
SciLabware

neck I.D.

17 mm

capacity

15 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Centrifuge tube with white enamel graduations
  • Graduated 0 - 3ml in 0.1ml divisions and 3 - 10ml in 0.5ml divisions
  • Manufactured from Pyrex borosilicate glass
  • Can be centrifuged up to 3000 RCF values

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service