Skip to Content
MilliporeSigma
All Photos(1)

Documents

SLW1520/08D

Pyrex® Media-Lab Bottles, square, with cap and pouring ring, with printed trace code

capacity 500 mL

Synonym(s):

Pyrex, SciLabware 1520/08D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

glass bottle
polypropylene cap
square

Joint

Joints threaded neck (GL45)

feature

graduations
with cap
with pouring ring
with printed trace code

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1520/08D

H

181 mm

body diam.

78 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Square shape allows closer stacking in water baths or on shelves
  • Up to 20 percent saving of space compared to round bottles
  • Bottle complete with polypropylene cap and pouring ring
  • For use up to 140 deg. C
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service