Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z674230

Duran® GLS 80 Protect wide mouth graduated laboratory bottles

volume 1,000 mL

Synonym(s):

lab bottle, lab bottles, wide mouth glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

glass bottle
polypropylene cap
round bottle

Joint

joint threaded80

feature

with cap

packaging

pack of 10 ea

manufacturer/tradename

DURAN® 11 601 63

parameter

max. pressure (Not for use under pressure)

capacity

1000 mL

neck I.D.

80 mm

volume

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for handling particularly valuable or dangerous materials. The plastic coating (PU) on the Duran GLS 80 Protect provides effective protection during routine laboratory work and retains the contents if the glass becomes damaged.

Features and Benefits

  • Scratch, leak and shatter-resistant
  • High transparency
  • Temperature range -30°C to 140°C
  • Autoclavable
  • Suitable for use in microwaves
  • Supplied with blue quick-release cap and pouring ring that is autoclavable up to 140°C

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service