Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MT51344055

Mettler-Toledo InLab® Routine & Routine Pro pH electrodes

L × diam. 120 mm × 12 mm, Multipin connector, Temperature probe NTC 30 kOhm, With ISM

Synonym(s):

combination pH electrode with multipin connector

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79
Pricing and availability is not currently available.

material

glass shaft
glass, HA membrane

description

Reference electrolyte 3 mol/L KCl
Reference system ARGENTHAL with Ag+ -trap
Without cable
built for SevenGo Duo SG23 and SevenGo Duo pro SG68 and SG78

feature

Multipin connector
Temperature probe NTC 30 kOhm
With ISM

manufacturer/tradename

Mettler-Toledo 51344055

temperature measuring range

0-100 °C

L × diam.

120 mm × 12 mm

pH range

0-14

Looking for similar products? Visit Product Comparison Guide

General description

InLab® Routine are glass-body, combination pH electrodes with S7 screw head.
Designed for accurate measurement in a wide range of sample types.

The electrolyte in conventional silver/silver chloride reference systems must be saturated with silver chloride. With critical media such as those containing sulphides or proteins, this will result in diaphragm contamination with silver sulphide. This cannot happen with InLab electrodes which have an ARGENTHAL lead off and silver ion trap that ensure the electrolyte remains completely free from silver ions.

The ARGENTHAL reference system also improves service life and measurement accuracy at differing sample temperatures. The glass shaft provides resistance against organic and corrosive samples.

Different cables can be connected to the S7 screw head allowing use with a wide range of meters.
  • ARGENTHAL reference
  • Silver ion trap
  • Glass shaft
  • Detachable cable
Routine Pro-ISM

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
MultiPin is a trademark of Mettler-Toledo, Inc.
SevenGo Duo is a trademark of Mettler-Toledo, Inc.
SevenGo Duo pro is a trademark of Mettler-Toledo, Inc.

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service