Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF18027334

Aluminum-silicon alloy, Al96Si4

powder, 150micron max. particle size, 200g

Synonym(s):

AB036010

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,690.00

$1,690.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$1,690.00

About This Item

UNSPSC Code:
12352311
NACRES:
NA.23

$1,690.00


Please contact Customer Service for Availability

Request a Bulk Order

form

powder (atomized)

manufacturer/tradename

Goodfellow 180-273-34

weight

200 g

max. part. size

150 μm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service