Skip to Content
MilliporeSigma
All Photos(1)

Documents

DWK213013802

Duran® Evaporating Dish

cylinder capacity 60 mL

Synonym(s):

213013802

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.17

description

With Spout, Without Inscription Area

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 213013802

cylinder capacity

60 mL

Looking for similar products? Visit Product Comparison Guide

Application

Evaporation trays are used to evaporate excess water - or another solvent - to leave a concentrated solution or the substance dissolved in it.

Features and Benefits

  • Spout for clean pouring
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service