Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

DWK209041

Wheaton® Leak Resistant Bottle

capacity 4 mL, high-density polyethylene bottle, narrow-mouth bottle, natural bottle, bottle diam. × H 16 mm × 39 mm, 13-425

Synonym(s):

209041

Sign Into View Organizational & Contract Pricing

Select a Size

72 EACH
$134.00

$134.00


Please contact Customer Service for Availability


Select a Size

Change View
72 EACH
$134.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$134.00


Please contact Customer Service for Availability

material

high-density polyethylene bottle
narrow-mouth bottle
natural bottle

packaging

pkg of 72 ea

manufacturer/tradename

WHEATON® 209041

bottle diam. × H

16 mm × 39 mm

capacity

4 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Superior double seal closure for leak resistance

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service