Z263117
Wheaton wide-mouth bottle
capacity 1 oz (30 mL), white polypropylene cap, amber, vinyl flat liner
Synonym(s):
Wheaton bottle, Wheaton bottles, wide mouth glass
Select a Size
$105.00
Select a Size
About This Item
$105.00
Recommended Products
material
round bottle
soda-lime glass bottle
vinyl flat liner
white polypropylene cap
cap size
28-400
Joint
Joints threaded neck (53-400)
sterility
non-sterile
feature
graduations: no
with cap
with cap
packaging
pkg of 24 ea
manufacturer/tradename
WHEATON® W216939
capacity
1 oz (30 mL)
diam. × H
37 mm × 65 mm
color
amber
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Wheaton wide-mouth bottle is manufactured from type III soda-lime glass.
- Amber-colored bottles are best suited for storing and transporting light-sensitive samples or dry powders.
- A wide-mouth design facilitates easy access to samples.
- Ideal for general, small to large volume storage.
- Includes a tamper-evident seal for sample protection.
Features and Benefits
- Ideal for storage of light sensitive samples or dry powders
- Easy removal of contents
- HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
- Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)
- Amber, USP Type III soda-lime glass
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service