Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS8190100

Pyrex® graduated oil centrifuge tube, "To Contain"

volume 100.0 mL, accuracy: 0.02 mL, O.D. × L 45 mm × 165 mm

Synonym(s):

Corning® 8190

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$1,600.00

$1,600.00


Please contact Customer Service for Availability


Select a Size

Change View
12 EA
$1,600.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

$1,600.00


Please contact Customer Service for Availability

material

conical bottom tube

feature

subdivision 0.05 mL

packaging

case of 12
pack of 2

manufacturer/tradename

Corning 8190-100

volume measuring range

100.0 mL, accuracy: 0.02 mL

O.D. × L

45 mm × 165 mm

General description

In accordance with standard methods of testing for water and sediment in petroleum products. With white graduations as listed. Tube is calibrated "to contain" and the subdivisions and capacity tolerances are indicated.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service