Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS61626250

PYREXPLUS® Coated Round Media Storage Bottles

capacity 250 mL

Synonym(s):

Corning® 61626

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$280.00

$280.00


Please contact Customer Service for Availability


Select a Size

Change View
4 EA
$280.00

About This Item

UNSPSC Code:
41121800

$280.00


Please contact Customer Service for Availability

material

borosilicate glass bottle
clear bottle
cylindrical bottle
polypropylene cap
wide-mouth bottle

feature

autoclavable
cap

packaging

case of 4 ea
pack of 4 ea

manufacturer/tradename

Corning 61626-250

bottle neck diam.

~72 mm

capacity

250 mL

diam. × H

70 mm × 138 mm

fitting

45

Looking for similar products? Visit Product Comparison Guide

General description

These heavy duty PyrexPlus round bottles have a protective PVC coating to help prevent glass from shattering and reduces spills. Bottles are autoclavable at 121°C and resistant to thermal shock. Bottles have GL45 threaded necks and come with autoclavable, one-piece, teal colored polypropylene plug seal caps with drip-free pouring rings. Glass bead indicates full capacity line. Teal enameled graduations and marking spot.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREXPLUS is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service