Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS361110

Pyrex® moisture test distilling receiver, 24/40 joints

capacity 10 mL

Synonym(s):

Corning® 3611

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$379.00

$379.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$379.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$379.00


Please contact Customer Service for Availability

manufacturer/tradename

Corning 3611-10

H

237 mm

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Graduated, from 0 to 1 mL, in 0.1 mL intervals, with a maximum scale error of 0.05 mL. Graduation intervals from 1.0 to 10.0 mL are 0.2 mL, with a maximum scale error of 0.1 mL.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service