Skip to Content
MilliporeSigma
All Photos(1)

Documents

BR781040

BRAND® PC centrifuge tube, rimless

volume 100 mL, round bottom, L × W 45 mm × 98 mm

Synonym(s):

Centrifuge tubes, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

polycarbonate
round bottom
transparent tube

description

RCF up to 20000g

feature

RCF 20,000 × g

packaging

pack of 10

manufacturer/tradename

BRAND 781040

L × W

45 mm × 98 mm

volume

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® PC Centrifuge Tube is designed for reliable performance in laboratory centrifugation applications. Featuring embossed graduations with subdivisions of approximately 1 mm, this transparent tube offers clear visibility of contents, complemented by a slight yellow tint. It is engineered to withstand relative centrifugal forces (RCF) of up to 5000. The rimless design enhances ease of use, allowing for efficient handling and storage.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service