BAH369060010
SP Bel-Art® Sterileware™ Sampling Scoop with Handle
white polystyrene, nominal capacity 250 mL (8 oz), sterile, pack of 10 ea (individually wrapped)
Synonym(s):
Lab Scoop, spoon
Select a Size
$72.40
Select a Size
About This Item
$72.40
Recommended Products
material
white polystyrene
sterility
sterile
packaging
pack of 10 ea (individually wrapped)
manufacturer/tradename
Bel-Art H36906-0010
H × L × W
1.9375 in. (49 mm) × 7.5 in. (191 mm) × 2.125 in. (54 mm)
bowl H × L × W
1.9375 in. (49 mm) × 5.3125 in. (135 mm) × 2.125 in. (54 mm)
handle L
2.1875 in. (5.6 cm)
nominal capacity
250 mL (8 oz)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
- When placed on a flat surface they remain upright; can be used as weighing boats
- Sterile, FDA grade polystyrene safe for food, drug and cosmetic use
- Individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service