Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

HS120853

Sampling Scoop

capacity 250 mL, sterile; electron beam irradiated

Synonym(s):

measuring scoop, powder sampler

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$30.90

$30.90


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
$30.90

About This Item

UNSPSC Code:
41122403
NACRES:
NB.13

$30.90


Please contact Customer Service for Availability

material

white polystyrene

sterility

sterile; electron beam irradiated

packaging

pack of 10 ea (individually wrapped)

manufacturer/tradename

Heathrow Scientific 120853

L × W × H

7.7 in. × 2.3 in. × 1.7 in.

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Heathrow Scientific durable sampling scoops are designed for easy sample retrieval of granules, powders and pastes. Available in multiple sizes, intended for single use to prevent contamination of bulk sample material, and in both, sterile and non-sterile versions.

Features and Benefits

Durable Design
  • Large, wide openings for easy sample retrieval
  • Flat bottom to stabilize sample on scale or flat surface
  • Shatterproof constructed of inert, BSE/TSE free material

Safe Sample Recovery
  • Disposable to ensure no chemical cross-contamination
  • Made from FDA food grade polystyrene in an ISO 8 Class clean room
  • Meets quality control and GMP requirements for sampling

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service