Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BAF162000011

SP Bel-Art® Multipurpose Tray with handles

polypropylene, inside H × W × L 4.25 in. (108 mm) × 10.5 in. (267 mm) × 12.75 in. (324 mm)

Synonym(s):

tray

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$61.40

$61.40


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
$61.40

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$61.40


Please contact Customer Service for Availability

material

polypropylene

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F16200-0011

inside H × W × L

4.25 in. (108 mm) × 10.5 in. (267 mm) × 12.75 in. (324 mm)

General description

These large capacity, rugged polypropylene plastic trays have multiple uses around the laboratory.

Features and Benefits

  • Substantial depth and 8.5 liter (9 quart) volume makes them useful for holding a large quantity of samples in a water bath or on ice
  • Ideal for holding instruments while autoclaving; steam autoclavable at 121ºC (250ºF)
  • Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware
  • Rounded inside corners make cleaning easy
  • Top rim adds rigidity and provides handholds for transport
  • Nests with identical trays to minimize storage space requirements

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service